• USA Home
  • G1006628 - GC Analysis of Pesticides in Spinach on SLB®-5ms after QuEChERS Extraction then SPE Clean-up using Supelclean ENVI-Carb/NH2 Dual Layer

EMAIL THIS PAGE TO A FRIEND
G1006628 Supelco

GC Analysis of Pesticides in Spinach on SLB®-5ms after QuEChERS Extraction then SPE Clean-up using Supelclean ENVI-Carb/NH2 Dual Layer

application for GC, application for SPE

Properties

Related Categories Analytical/Chromatography, Applications, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by industry / application, Capillary GC Columns, by name,
test parameters   sample preparation: Solid Phase Extraction (SPE)
  sample/matrix: Spinach extract by QuEChERS, as described in the pretreatment step
  SPE tube/cartridge: Supelclean ENVI-Carb/NH2 SPE Cartridge, 6 mL (54035-U)
  extraction process: to 10 g homogenized spinach, add 10 mL acetonitrile, shake 1 min, add contents of Supel QuE acetate tube (55234-U), shake 1 min, centrifuge, transfer extract to dSPE tube, (add 1 g anhydrous MgSO4, shake 1 min and centrifuge, transfer 5 mL extract to glass tube, evaporate to 1 mL, add 250 μL toluene for a final volume of 1.25 mL QuEChERS extract)
  condition: 10 mL acetonitrile:toluene (75:25), discard
  sample addition: 1.25 mL spinach QuEChERS extract
  elution: 20 mL acetonitrile:toluene (75:25), gravity elution
  eluate post-treatment: adjust volume of sample extract to 21.25 mL
  column: SLB-5ms, 20 m x 0.18 mm I.D., 0.36 μm (28576-U)
  oven: 50 °C (0.5 min), 25 °C/min to 125 °C (0 min), 10 °C/min to 300 °C (5 min)
  inj. temp.: 60 °C (0.28 min), 600 °C/min to 325 °C (5 min)
  detector: MSD
  MSD interface: 325 °C
  scan range: SIM
  carrier gas: helium
  injection: 10 μL, PTV solvent vent, purge flow to split vent 60 mL/min at 2.78 min, vent flow 100 mL/min
  liner: 4 mm I.D., split/splitless type, wool packed single taper FocusLiner design (2877505-U)
suitability   application for GC
  application for SPE
Featured Industry   Agriculture
Food and Beverages

Price and Availability

Description

Analysis Note

Pigments, sterols, sugars, organic acids and fatty acids when extracted from leafy greens such as spinach, pose problems for long term GC performance. An effective clean-up technique is required that will isolate/retain matrix interferences without effecting the pesticide analytes of interest. Solid Phase Extraction is a common and efficient approach to effectively clean up extracts and reduce interferences for low concentration residue analysis. A 6 mL Supelclean ENVI-Carb/ NH2 (54035-U) SPE tube is used for clean-up of spinach extract for GC/MS analysis and produces good recoveries with very low background.

Sample pretreatment: to 10 g homogenized spinach add 10 mL acetonitrile and shake 1 min, add contents of Supel QuE acetate tube (55234-U), shake 1 min and centrifuge, transfer extract to dSPE tube, add 1 g anhydrous MgSO4, shake 1 min and centrifuge, transfer 5 mL extract to glass tube, evaporate to 1 mL, add 250 μL toluene for a final volume of 1.25 mL QuEChERS extract

Legal Information

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Trifluralin SDS    
alpha-BHC SDS    
Thiometron SDS    
Hexachlorobenzene SDS    
Dimethoate SDS    
Simazine SDS    
Quintozene SDS    
gamma-BHC SDS    
Toclofos-methyl SDS    
Heptachlor SDS    
Fenitrothion SDS    
Malathion SDS    
Metolachlor SDS    
Chloropyrifos SDS    
Endosulfan I SDS    
Oxadiazon SDS    
Ethion SDS    
Triazophos SDS    
4,4’-DDT SDS    
Phosmet SDS    
EPN SDS    
Methoxychlor SDS    
Coumaphos SDS    
Cyfluthrin isomers SDS    
Cypermethrin isomers SDS    
Deltamethrin SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?