EMAIL THIS PAGE TO A FRIEND
I9005 Supelco

Dowex® MR-3

gel form, 20-50 mesh (dry)

Purchase

Properties

form   gel form
contains   ~50% moisture
feature   operating temperature≤ 50 °C
particle size   20-50 mesh (dry)
capacity   1.7 meq/g

Description

Other Notes

A mixture (1:1) of HCR-S (H+) and SBR (OH-)

Legal Information

DOWEX is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?