• USA Home
  • K08971268 - Kromasil® HILIC-D HPLC Column

EMAIL THIS PAGE TO A FRIEND
K08971268 Supelco

Kromasil® HILIC-D HPLC Column

5 μm particle size, pore size 60 Å, L × I.D. 150 mm × 4.6 mm

  •  eCl@ss 32110501

Purchase

Properties

Related Categories Analytical/Chromatography, HILIC-D, 5 μm Columns, HPLC, HPLC Columns, by Brand for Small Molecules, Kromasil HILIC-D,
mfr. no.   , KR60-5-HILIC-D-4.6x150
availability   available only in USA, Canada and Puerto Rico
application(s)   HPLC: suitable
L × I.D.   150 mm × 4.6 mm
matrix active group   diol phase
particle size   5 μm
pore size   60 Å
suitability   suitable for L3 per USP
mode of chromatography   Hydrophilic interaction (HILIC)

Description

Legal Information

Kromasil is a registered trademark of EKA Chemicals AB

Price and Availability


All labs need water
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?