• USA Home
  • K08971276 - Kromasil® HILIC-D Guard Cartridge Starter Kit

EMAIL THIS PAGE TO A FRIEND
K08971276 Supelco

Kromasil® HILIC-D Guard Cartridge Starter Kit

use to protect 3.0 - 4.6 mm I.D. columns

  •  eCl@ss 32110501

Purchase

Properties

Related Categories Analytical/Chromatography, HILIC-D, Guard Cartridge Starter Kit, HPLC, HPLC Columns, by Brand for Small Molecules, Kromasil HILIC-D,
packaging   pkg of 1 kit
mfr. no.   , KR60-5-HILIC-D-4.6GSK
availability   available only in USA, Canada and Puerto Rico
application(s)   HPLC: suitable
L   10 mm
matrix active group   diol phase
particle size   5 μm
pore size   60 Å
suitability   suitable for L3 per USP
compatibility   use to protect 3.0 - 4.6 mm I.D. columns
mode of chromatography   Hydrophilic interaction (HILIC)

Description

General description

Kit includes 5 guard cartridges, guard cartridge holder, and coupler

Legal Information

Kromasil is a registered trademark of EKA Chemicals AB

Price and Availability


All labs need water
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?