• USA Home
  • MDT12-1KT - Mono-, Di-, and Triglycerides Kit

EMAIL THIS PAGE TO A FRIEND
MDT12-1KT Supelco

Mono-, Di-, and Triglycerides Kit

analytical standard

Purchase

Properties

Related Categories Analytical Standards, Analytical/Chromatography, Applications, Fats (fatty acids, FAMEs, glycerides), Edible Oils, Sterols, Food & Beverage Analysis,
grade   analytical standard
form   neat
packaging   pkg of 1 kit
concentration   (individually packaged)
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
format   neat
shipped in   dry ice
storage temp.   −20°C

Description

Frequently Asked Questions

Frequently Asked Questions are available for this Product.

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

Dilaurin Mixed Isomers 100 mg SDS    
1,2-Dimyristoyl-rac-glycerol 100 mg SDS    
Dipalmitin 100 mg SDS    
1,2-Distearoyl-rac-glycerol 100 mg SDS    
rac-Glycerol 1-myristate 100 mg SDS    
Glyceryl tridodecanoate 100 mg SDS    
Glyceryl trimyristate 100 mg SDS    
Glyceryl tristearate 100 mg SDS    
1-Lauroyl-rac-glycerol 100 mg SDS    
1-Monopalmitoleoyl-rac-glycerol 100 mg SDS    
1-Stearoyl-rac-glycerol 100 mg SDS    
Tripalmitin 100 mg SDS    
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

06693 Timestrip Plus -20 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?