• USA Home
  • ME7-1KT - Fatty Acid Methyl Esters, Saturated Straight Chain

EMAIL THIS PAGE TO A FRIEND
ME7-1KT Supelco

Fatty Acid Methyl Esters, Saturated Straight Chain

analytical standard, pkg of 1 kit

Purchase

Properties

grade   analytical standard
packaging   pkg of 1 kit
concentration   (individually packaged in quantities indicated)
shipped in   dry ice
storage temp.   −20°C

Price and Availability

Kit component only

Description

Product #

Add to Cart

Lignoceric methyl ester (C24:0) 1000 mg SDS    
Pentacosanoic (C25:0) 1000 mg SDS    

Standard component

Description

Product #

Add to Cart

Hexacosanoic (C26:0) 100 mg SDS    
Heptacosanoic (C27:0) 100 mg SDS    
Octocosanoic (C28:0) 100 mg SDS    
Triacontanoic (C30:0) 100 mg SDS    
Hentriacontanoic (C31:0), ~98% 100 mg SDS    
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

How to Choose a Capillary GC Column

An optimized chromatographic separation begins with the column. The selection of the proper capillary column for any application should be based on four significant factors: stationary phase, column ...
How to Choose a Capillary GC Column
Keywords: Chromatography, Condensations, Gas chromatography, Immobilization, Mass spectrometry, Pesticides, Separation, Size-exclusion chromatography, Solid phase microextractions, Solvents, Vaporization

Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?