• USA Home
  • SEPAGH - SULFUR IN MINERAL OIL SET 150 AND 450PPM

EMAIL THIS PAGE TO A FRIEND
SEPAGH Supelco

SULFUR IN MINERAL OIL SET 150 AND 450PPM

analytical standard, set of 2 × 200 mL

Purchase

Properties

Related Categories Analytical Standards, Analytical/Chromatography, Lubricating Oils, Petrochemical Standards, Sulfur Standards More...
grade   analytical standard
CofA   certificate of analysis is enclosed in each package.
packaging   set of 2 × 200 mL
concentration   150-450 ppm
application(s)   ICP/AAS: suitable
suitability   suitable for 80.580 per EPA - TO
format   matrix material
storage temp.   room temp

Description

General description

Sulfur in Mineral Oil Gravimetric standard for EPA high level requirements. Set of two standards, 150 and 450 ppm. 200 mL each.

Price and Availability


MF-Millipore Membrane Filters

Millipore Express PLUS

Nylon Membrane and Net Filters
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
1
Flash Point(F) 
>233.6 °F
Flash Point(C) 
>112 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?