• USA Home
  • SU860115 - Assembled screw cap with hole and PTFE/butyl septa

EMAIL THIS PAGE TO A FRIEND
SU860115 Supelco

Assembled screw cap with hole and PTFE/butyl septa

black polypropylene (with 5.5 mm center hole), thread 8-425, red PTFE/butyl rubber

Purchase

Properties

Related Categories Analytical/Chromatography, Autosampler Vials, Caps with hole, Closures for 2 mL Vials, 8 x 425, Screw Top Autosampler Vials, 1.5 to 4 mL,
material   black polypropylene (with 5.5 mm center hole)
  red PTFE/butyl rubber
hardness   55 (Durometer: shore A)
packaging   pkg of 1000 ea
availability   not available in USA
thickness   1.3 mm
fitting   thread 8-425

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

854171 Vials, screw top, clear glass, 1.5 mL, volume 1.5 mL, clear glass vial (with marking spot), O.D. × H × I.D. 11.6 mm × 32 mm × 4.6 mm, pkg of 100 ea
854172 Vials, screw top, amber glass, 1.5 mL, 8-425 thread, graduated, marking spot, O.D. × H × I.D. 11.6 mm × 32 mm × 4.6 mm, pkg of 100 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?