• USA Home
  • SU860120 - Crimp seals with PTFE/silicone septa

EMAIL THIS PAGE TO A FRIEND
SU860120 Supelco

Crimp seals with PTFE/silicone septa

Ultra-clean, diam. × thickness 11 mm × 1.3 mm, green aluminum (with 5.5 mm cemtre hole), red PTFE/white silicone

Purchase

Properties

Related Categories 11 mm, Analytical/Chromatography, Caps, Crimp Seals and Stoppers, Crimp Seals, Size,
material   red PTFE/white silicone
  green aluminum (with 5.5 mm cemtre hole)
feature   Ultra-clean
hardness   45 (Durometer: shore A)
packaging   pkg of 1000 ea
availability   not available in USA
diam. × thickness   11 mm × 1.3 mm
compatibility   for use with 11 mm crimp top

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?