• USA Home
  • SU860125 - Short thread screw cap, 9 mm thread, with liner

EMAIL THIS PAGE TO A FRIEND
SU860125 Supelco

Short thread screw cap, 9 mm thread, with liner

Ultra-clean, green polypropylene (with 6 mm center hole)

Purchase

Properties

Related Categories Analytical/Chromatography, Assembled Caps and Septa, Caps, Crimp Seals and Stoppers, Fits vials with 9 mm thread, Screw Caps,
material   green polypropylene (with 6 mm center hole)
  red PTFE/white silicone
feature   Ultra-clean
hardness   55 (Durometer: shore A)
packaging   pkg of 1000 ea
availability   not available in USA
diam. × thickness   9 mm × 1.0 mm
fitting   9 mm (short thread)

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?