• USA Home
  • WM21-50 - Wear Metals Standard in Oil, Sulfur Free

EMAIL THIS PAGE TO A FRIEND
WM21-50 Supelco

Wear Metals Standard in Oil, Sulfur Free

50 ppm each component

Purchase

Properties

Related Categories Analytical Standards, Analytical/Chromatography, Petrochemical Standards, Wear Metals Standards (sulfur free)
grade   analytical standard
shelf life   1 yr (from the date of manufacture)
packaging   100 mL of 1 ea
concentration   50 ppm each component
application(s)   ICP/AAS: suitable
format   matrix material
storage temp.   room temp

Description

General description

These sulfur free wear metal calibration standards are prepared in a 20cst lubricating oil with sulfur free organo-metallics that do not contain metallic sulfonates. They are an ideal choice for XRF, AA, ICP or AE applications where sulfur interference is undesirable.

Each solution contains the following elements in the concentration stated above: Ag, Al, B, Ba, Ca, Cd, Cr, Cu, Fe, Mg, Mn, Mo, Na, Ni, P, Pb, Si, Sn, Ti, V, Zn.

Shelf life: one year from the date of manufacturer.

Price and Availability


Nylon Membrane and Net Filters
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
1

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?