• USA Home
  • Z226068 - Spherisorb® ODS2 HPLC Column

EMAIL THIS PAGE TO A FRIEND
Z226068 Supelco

Spherisorb® ODS2 HPLC Column

5 μm particle size, L × I.D. 25 cm × 4.6 mm

  •  eCl@ss 32110501

Purchase

Properties

Related Categories Analytical/Chromatography, Established Column Lines from Other Manufacturers, HPLC, HPLC Columns, by Brand for Small Molecules, ODS2,
feature   endcapped
extent of labeling   11.5% Carbon loading
limit   ≤ °C temp. range
L × I.D.   25 cm × 4.6 mm
matrix   octadecyl
matrix active group   C18 (octadecyl) phase
particle size   5 μm
mode of chromatography   Reversed phase

Description

Legal Information

Spherisorb is a registered trademark of Waters

Price and Availability


All labs need water
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

guard cartridge

Product #

Description

Add to Cart

Z226971 Spherisorb® ODS Guard Cartridge, 5 μm particle size, L × I.D. 1 cm × 4.6 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?