• USA Home
  • Z226246 - Nucleosil® Phenyl HPLC Column

EMAIL THIS PAGE TO A FRIEND
Z226246 Supelco

Nucleosil® Phenyl HPLC Column

7 μm particle size, L × I.D. 25 cm × 4.6 mm

  •  eCl@ss 32110501

Purchase

Properties

Related Categories Analytical/Chromatography, Established Column Lines from Other Manufacturers, HPLC, HPLC Columns, by Brand for Small Molecules, Nucleosil Columns,
feature   endcapped: No
extent of labeling   8% Carbon loading
L × I.D.   25 cm × 4.6 mm
matrix   phenyl
matrix active group   phenyl phase
particle size   7 μm
pore size   100 Å
surface area   350 m2/g
suitability   suitable for L11 per USP
mode of chromatography   Normal phase

Description

Legal Information

Nucleosil is a registered trademark of Macherey-Nagel GmbH & Co. KG

Price and Availability


All labs need water
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

guard cartridge

Product #

Description

Add to Cart

Z227153 Nucleosil® Guard Column, phase phenyl, 7 μm particle size, L × I.D. 1 cm × 4.6 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?