• USA Home
  • Z227013 - Spherisorb® CN Guard Cartridge

EMAIL THIS PAGE TO A FRIEND
Z227013 Supelco

Spherisorb® CN Guard Cartridge

5 μm particle size, L × I.D. 1 cm × 4.6 mm

  •  eCl@ss 32110501

Purchase

Properties

Related Categories Analytical/Chromatography, Established Column Lines from Other Manufacturers, HPLC, HPLC Columns, by Brand for Small Molecules, Spherisorb (Waters) HPLC Columns,
feature   endcapped: No
packaging   pkg of 4 ea
extent of labeling   3.1% Carbon loading
application(s)   HPLC: suitable
L × I.D.   1 cm × 4.6 mm
matrix active group   cyano phase
particle size   5 μm
suitability   suitable for L10 per USP
compatibility   for use with 3.0 to 4.6 mm column
mode of chromatography   Hydrophilic interaction (HILIC)
  Normal phase
  Reversed phase

Description

Legal Information

Spherisorb is a registered trademark of Waters

Price and Availability


All labs need water
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

required but not provided

Product #

Description

Add to Cart

54987 Holder and Coupler for Legacy Guard Columns, for use with non-Supelco guard cartridges (not TSKgel guard cartridges)

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?