Merck
All Photos(1)

PEM2B0544

Sigma-Aldrich

Xion PEM-Nafion-1100

thickness 5 μm, L × W 10 cm × 10 cm

C × L

10 cm × 10 cm

espessura

5 μm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

1 of 4

This Item
PEM2B2066PEM2B3044PEM2A0522
L × W

10 cm × 10 cm

L × W

15 cm × 15 cm

L × W

10 cm × 10 cm

L × W

5 cm × 5 cm

thickness

10 cm × 10 cm

thickness

15 cm × 15 cm

thickness

10 cm × 10 cm

thickness

5 cm × 5 cm

Aplicação

The XION Composite Nafion Membrane is a composite PEM. Its high selectivity, high chemical resistance, and high mechanical strength make it ideal for fuel cell applications. It is stable under neutral and acidic conditions.

Informações legais

Product of Xergy
Nafion is a trademark of The Chemours Company FC, LLC

Código de classe de armazenamento

13 - Non Combustible Solids

WGK

WGK 3

Ponto de fulgor (ºF)

Not applicable

Ponto de fulgor (ºC)

Not applicable

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service