Merck
Todas as fotos(1)

Documentos

WHA10462940

Whatman® Puradisc 13 syringe filters

0.2 μm, RC, sterile with mini-tip, 50/pk

Faça loginto View Organizational & Contract Pricing

Sinônimo(s):
Z698695, disposable syringe filters
NACRES:
NB.24

Materiais

polypropylene housing
regenerated cellulose membrane

esterilidade

sterile

Características

Mini-tip outlet

embalagem

pack of 50

manufacturer/tradename

Whatman 10462940
Whatman Article No. 28415789 (US reference)

Diâmetro

13 mm

área de filtração

1.3 cm2

volume

≤10 mL

tamanho de poro

0.2 μm

conector

female Luer inlet (lock)
male Luer outlet (with mini tip)

Procurando produtos similares? Visit Guia de comparação de produtos

Categorias relacionadas

Comparar Itens Semelhantes

Ver Comparação Total

Mostrar diferenças

1 of 4

Este Item
WHA67911304WHA67801302WHA67781302
Whatman® Puradisc 13 syringe filters 0.2 μm, RC, sterile with mini-tip, 50/pk

WHA10462940

Whatman® Puradisc 13 syringe filters

Whatman® Puradisc 13 syringe filters sterile 0.45 μm, PVDF, 50/pk

WHA67911304

Whatman® Puradisc 13 syringe filters

Whatman® Puradisc 13 syringe filters sterile, 0.2 μm, polyethersulfone, 50/pk

WHA67801302

Whatman® Puradisc 13 syringe filters

Whatman® Puradisc 13 syringe filters with tube tip, 0.2 μm, PVDF, 50/pk

WHA67781302

Whatman® Puradisc 13 syringe filters

sterility

sterile

sterility

sterile

sterility

sterile

sterility

non-sterile

packaging

pack of 50

packaging

pack of 50

packaging

pack of 50

packaging

pack of 50

manufacturer/tradename

Whatman 10462940, Whatman Article No. 28415789 (US reference)

manufacturer/tradename

Whatman 6791-1304, Whatman Article No. 28420336 (US reference)

manufacturer/tradename

Whatman 6780-1302, Whatman Article No. 28420280 (US reference)

manufacturer/tradename

Whatman 6778-1302, Whatman Article No. 28420275 (US reference)

diam.

13 mm

diam.

13 mm

diam.

13 mm

diam.

13 mm

pore size

0.2 μm

pore size

0.45 μm

pore size

0.2 μm

pore size

0.2 μm

Descrição geral

Puradisc syringe filters combine premium quality and economy. They are ideal for the quick, efficient filtration of samples up to 100 mL volume.

Puradisc filters are produced from pigment-free polypropylene or polycarbonate with standard inlet (female luer lock) and outlet (male luer) connections (unless otherwise stated). These disposable filter devices are designed for use with aqueous or organic solutions containing high debris levels and for aggressive, hard-to-filter solutions. Options include a sterile, medical-grade blister pack for critical applications and a special tube tip outlet that allows the sample to be accurately dispensed into a micro-vial, eliminating air lock.

Features and benefits:
  • Pigment-free polypropylene
  • Standard inlet and outlet luer connectors
  • Optional sterile, medical-grade blister pack
  • Tube-tip format (optional) for accurate dispensing into a micro-vial
  • Choice of membrane or glass microfiber filter media
  • Sterile option for critical applications
  • Wide range of membranes
  • 13 mm diameter syringe filter
  • Sample volume up to 10 mL
  • Low hold-up volume < 25 μl ensures maximum sample recovery

Aplicação

  • Biological sample preparation
  • HPLC sample preparation

Adequação

Suitable for filtration of biological and HPLC samples.

Outras notas

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Informações legais

Whatman is a registered trademark of Cytiva

Certificados de análise (COA)

Busque Certificados de análise (COA) digitando o Número do Lote do produto. Os números de lote e remessa podem ser encontrados no rótulo de um produto após a palavra “Lot” ou “Batch”.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Os números dos produtos são combinados com os tamanhos/quantidades da embalagem quando exibidos no site (exemplo: T1503-25G). Por favor, certifique-se você insere APENAS o número do produto no campo Número do produto (exemplo: T1503).

Exemplo

T1503
Número do produto
-
25G
Tamanho/quantidade da embalagem

Exemplos adicionais:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

inserir como 1.000309185)

Está com problemas? Sinta-se à vontade para entrar em contato Assistência Técnica para obter assistência

Os números de lote e remessa podem ser encontrados no rótulo de um produto após a palavra “Lot” ou “Batch”.

Produtos Aldrich

  • Se encontrar um número de lote como TO09019TO - insira o número do lote 09019TO sem as duas primeiras letras.

  • Se encontrar um número de lote com um código de preenchimento, como 05427ES-021 - insira o número do lote 05427ES sem o código de preenchimento -021.

  • Se encontrar um número de lote com um código de preenchimento como STBB0728K9 - digite o número do lote STBB0728 sem o código de preenchimento K9.

Não encontra o que está procurando?

Em alguns casos, um COA pode não estar disponível on-line. Se a sua pesquisa não encontrou o COA, você pode solicitar um.

Solicitar COA

Os clientes também visualizaram

Slide 1 of 1

1 of 1

Whatman&#174; Puradisc 25 syringe filters 0.2 &#956;m, PES sterile, 50/pk

WHA67802502

Whatman® Puradisc 25 syringe filters

Nossa equipe de cientistas tem experiência em todas as áreas de pesquisa, incluindo Life Sciences, ciência de materiais, síntese química, cromatografia, química analítica e muitas outras.

Entre em contato com a assistência técnica