Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

96321000

Millipore

Vantage L Laboratory Column VL 32 x 1000

Sign Into View Organizational & Contract Pricing

Select a Size

96321000
$1,339.00

$1,339.00


Please contact Customer Service for Availability


Select a Size

Change View
96321000
$1,339.00

About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

$1,339.00


Please contact Customer Service for Availability

product line

Vantage

parameter

2-40 °C operating temperature
6.9 bar max. inlet pressure (100 psi)
7 bar max. pressure (100 psid)

technique(s)

protein purification: suitable

L

1000 mm

area

8 cm2 , cross-sectional

bed H

750-1000 mm

bed volume

400-800 mL

diam.

32-32.1 mm


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service