Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CT75F2025

Millipore

Polygard-CT Cartridge Filter 20 in. 75 µm Code F Reinforced Core

Sign Into View Organizational & Contract Pricing

Select a Size

CT75F2025
$1,339.00

$1,339.00


Please contact Customer Service for Availability


Select a Size

Change View
CT75F2025
$1,339.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

$1,339.00


Please contact Customer Service for Availability

material

PE seal
glass fiber-reinforced polypropylene
polyester support
polypropylene

Quality Level

feature

hydrophilic

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C

cartridge nominal length

20 in. (50 cm)

diam.

7.0 cm (2.75 in.)

filtration area

0.32 m2

impurities

≤0.5 EU/mL Aqueous extraction (LAL test)

pore size

75.0 μm nominal pore size
75.0 μm

cartridge code

Code F (double open end w/flat gaskets)


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service