KHGLG1THH1
Opticap® XL Capsule Filter
cartridge nominal length 10 in. (25 cm), filter diam. 4.2 in. (10.7 cm)
Select a Size
$1,232.00
Select a Size
About This Item
$1,232.00
material
polypropylene filter
polypropylene housing
polypropylene support
silicone seal
Quality Level
reg. compliance
FDA 21CFR177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
gamma compatible
feature
hydrophilic
manufacturer/tradename
Opticap®
parameter
≤15.0 mL/min air diffusion at 2.75 bar (40 psig) and 23 °C (in water)
1 bar max. inlet pressure (15 psi) at 80 °C
1.05 bar max. differential pressure (15 psid) at 80 °C (Forward:)
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
3.5 bar max. differential pressure (50 psid) at 25 °C (Reverse; intermittent)
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward:)
5.5 bar max. inlet pressure (80 psi) at 23 °C
80 psig max. inlet pressure
cartridge nominal length
10 in. (25 cm)
device L
37.6 cm (14.8 in.)
device size
10 in.
filter diam.
4.2 in. (10.7 cm)
filter filtration area
1.86 m2
inlet connection diam.
5/8 in.
inlet to outlet width
19.8 cm (7.8 in.)
outlet connection diam.
5/8 in.
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Multilayer Durapore®
pore size
0.22 μm pore size
0.45 μm pore size
bubble point
≥3450 mbar (50 psig), air with water at 23 °C
fitting
16 mm (5/8 in.) fitting (hose barb inlet/oulet)
1/4 in. fitting (vent/drain hose barb with double O-ring seal)
Looking for similar products? Visit Product Comparison Guide
General description
Packaging
Preparation Note
Gamma compatible to 45 kGy; 3 autoclave cycles of 60min at 3°C; not in-line steam sterilizable
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21CFR210.3(b)(6).
Analysis Note
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
What is the Emprove® Program?
The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:
Free of charge - Sign in to download
Free of charge - Sign in to download
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service