Merck
All Photos(1)

Documents

Z656208

Vacuubrand diaphragm vacuum pump

AC/DC input 230 V AC, MD 1C + AK + EK

Sign Into View Organizational & Contract Pricing

feature

CE compliant 230V versions

manufacturer/tradename

Vacuubrand

parameter

1.2-1.4 m3/h pumping speed
2 mbar vacuum

L × W × H

316 mm × 295 mm × 472 mm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z676241Z676284Z288217
vibrant-m

Z656208

Vacuubrand diaphragm vacuum pump

vibrant-m

Z676241

Vacuubrand Chemistry vacuum pump

vibrant-m

Z676284

Vacuubrand Chemistry vacuum pump

manufacturer/tradename

Vacuubrand

manufacturer/tradename

Vacuubrand MD 4C NT

manufacturer/tradename

Vacuubrand MZ 2C NT

manufacturer/tradename

KNF

parameter

1.2-1.4 m3/h pumping speed

parameter

1.5 mbar vacuum, 3 mbar vacuum (with gas ballast), 3.4/3.8 m3/h pumping speed

parameter

12 mbar vacuum (with gas ballast), 2.0/2.3 m3/h pumping speed, 7 mbar vacuum

parameter

≤1.5 torr vacuum, 34 L/min pumping speed

L × W × H

316 mm × 295 mm × 472 mm

L × W × H

325 mm × 243 mm × 198 mm

L × W × H

243 mm × 243 mm × 198 mm

L × W × H

13 in. × 6.7 in. × 8.7 in.

General description

Vacuubrand diaphragm pumps are totally oil free, mechanical vacuum pumps. They can be used for a wide range of vacuum applications or for the transfer of gases in chemical and physical laboratories.

Diaphragm pumps typically offer the best possible vacuum system in the vacuum range from atmospheric down to 0.6 mbar both within the general laboratory and as backing pumps for modern wide range turbopumps.

Please note: Products with mfr. no. appended with + AK + EK contain the additional mounted support (AK) and exhaust condenser (EK).

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Customers Also Viewed

Slide 1 of 2

1 of 2

Argon Messer® CANGas, 99.999%

Sigma-Aldrich

768952

Argon

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service