Merck
All Photos(1)

Documents

Z742578

Strip Rotor for MyFuge Mini

Sign Into View Organizational & Contract Pricing

NACRES:
NB.78

feature

to hold 32 x 0.2 mL tubes
to hold 4 x 0.2 mL PCR strips
Holds 16 x 0.2ml or 2 PCR strips of 8

packaging

pack of 1 ea

manufacturer/tradename

Benchmark Scientific C1008-ROT2

parameter

6000 max. RCF

technique(s)

centrifugation: suitable

compatibility

for use with centrifuge models MyFuge Mini

Related Categories

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z681733Z764159Z763985
Strip Rotor for MyFuge™ Mini

Z742578

Strip Rotor for MyFuge Mini

MyFuge™ 12 mini centrifuge with COMBI-Rotor™ for microtubes or PCR strips/tubes, AC/DC input 100 - 240 V V AC, Schuko plug

Z681733

MyFuge 12 mini centrifuge

StripSpin 12 mini centrifuge AC/DC input 230 V AC, UK plug

Z764159

StripSpin 12 mini centrifuge

manufacturer/tradename

Benchmark Scientific C1008-ROT2

manufacturer/tradename

Benchmark Scientific C1012-E

manufacturer/tradename

Benchmark Scientific C1248-E-UK

manufacturer/tradename

Benchmark Scientific C1008-ROT

parameter

6000 max. RCF

parameter

2000 × g, 5500 rpm speed (2000 × g)

parameter

2000 × g, 5500 rpm

parameter

5500 max. RCF

compatibility

for use with centrifuge models MyFuge Mini

compatibility

-

compatibility

-

compatibility

for use with centrifuge models StripSpin 12 mini

packaging

pack of 1 ea

packaging

-

packaging

pkg of 1 ea

packaging

pack of 1 ea

technique(s)

centrifugation: suitable

technique(s)

PCR: suitable, centrifugation: suitable

technique(s)

centrifugation: suitable

technique(s)

centrifugation: suitable

General description

Extra Strip Tube Rotor. Holds 16 x 0.2ml or 2 PCR strips of 8, Benchmark Scientific

Legal Information

MyFuge is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service