27635
5 (vs air)
1 mmHg ( 159.5 °C)
99.6-101.0% (calc. to the dried substance)
solid
788 °F
meets analytical specification of Ph.Eur., BP, E 355
residual solvents, complies
≤0.001% heavy metals (as Pb)
≤0.2% water (Karl Fischer)
≤0.002% (as SO4)
≤0.2% loss on drying, 105 °C
265 °C/100 mmHg (lit.)
151-154 °C (lit.)
151-154 °C
H2O: slightly soluble
H2O: soluble (Boiling)
acetone: soluble
benzene: insoluble
cyclohexane: slightly soluble
ethanol: freely soluble
methanol: freely soluble
petroleum ether: insoluble
chloride (Cl-): ≤50 mg/kg
nitrate (NO3-): ≤30 mg/kg
sulfate (SO42-): ≤500 mg/kg
As: ≤3 mg/kg
Fe: ≤5 mg/kg
Hg: ≤1 mg/kg
Pb: ≤10 mg/kg
Pb: ≤5 mg/kg
passes test for appearance of solution
OC(=O)CCCCC(O)=O
1S/C6H10O4/c7-5(8)3-1-2-4-6(9)10/h1-4H2,(H,7,8)(H,9,10)
WNLRTRBMVRJNCN-UHFFFAOYSA-N
Looking for similar products? Visit Product Comparison Guide
Enter Lot Number to search for Certificate of Analysis (COA).
Enter Lot Number to search for Certificate of Origin (COO).
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service