5.00005
BP
Ph. Eur.
USP
98.0-102.0% dry basis (HPLC)
granular
>365 °C (Dust)
>5000 mg/kg LD50, oral (Rat)
>2000 mg/kg LD50, skin (Rat)
2.7 (20 °C, 18 g/L in H2O)
236.6 °C
flash point 193 °C
water: 18 g/L at 20 °C
1.47 g/cm3 at 20 °C
330 kg/m3
chloride (Cl-): ≤200 ppm
sulfate (SO42-): ≤200 ppm
As: ≤3 ppm
Cu: ≤25 ppm
Pb: ≤10 ppm
Pd: ≤1 ppm
Zn: ≤25 ppm
vitamins, nutraceuticals, and natural products
15-25°C
1S/C6H5NO2/c8-6(9)5-2-1-3-7-4-5/h1-4H,(H,8,9)
PVNIIMVLHYAWGP-UHFFFAOYSA-N
Warning
Eye Irrit. 2
11 - Combustible Solids
WGK 1
379.4 °F - closed cup
193 °C - closed cup
Enter Lot Number to search for Certificate of Analysis (COA).
Enter Lot Number to search for Certificate of Quality (COQ).
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service