Merck
All Photos(1)

Documents

CDRC030HG

Milli-Q

Reverse Osmosis Cartridge

Produces Reverse Osmosis water at a flow rate of 30 L/hr, For use with Elix® and RiOs water purification systems

Sign Into View Organizational & Contract Pricing

Select a Size

Change View

Select a Size

Change View
Synonym(s):
Reverse Osmosis Cartridge – 30 L/h

packaging

pkg of 1 unit

compatibility

for use with Elix®
for use with RiOs

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
CDRC00201CDRC60202CDRCKT220
compatibility

for use with Elix®, for use with RiOs

compatibility

for use with Elix® Advantage, for use with Milli-Q® Integral, for use with RiOs

compatibility

for use with AFS®, for use with Elix® Advantage, for use with Elix® Essential UV, for use with Elix® Reference, for use with Milli-Q® Direct, for use with Milli-Q® Integral, for use with RiOs Essential

compatibility

for use with Milli-Q® CLX Water Purification System, for use with Milli-Q® HR Water Purification System, for use with Milli-Q® HX SD Water Purification System

General description

The reverse osmosis (RO) membrane removes 95%-99% of contaminants including ions, particulates, bacteria, and organic molecules. For use with Elix® and RiOs water purification systems.

Application

The RO water delivered from RiOs and Elix® systems is used in laboratories, mainly for applications such as general rinsing, feedwater to washing machines and autoclaves, or as a feed to pure and ultrapure water purification systems.

Features and Benefits

Genuine consumable for replacing the Reverse Osmosis Cartridge - CDRC030HG.

Legal Information

ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service