Merck
All Photos(1)

Documents

IPAKKITA1

Milli-Q

Milli-Q® IQ/EQ 7000 Purification kit

Used with Milli-Q® IQ 7000 and Milli-Q® EQ 7 series systems for the production of ultrapure (Type 1) water

Sign Into View Organizational & Contract Pricing

Select a Size

eCl@ss:
33050190

material

carbon (high-grade synthetic activated)
media (IQnano ion-exchange)
resin (Jetpore® mixed-bed ion-exchange)

Quality Level

description

GTIN: 4054839638042

feature

removes ions and organic contaminants down to trace level

packaging

pkg of 1 unit

manufacturer/tradename

IPAK Meta®
IPAK Quanta®

compatibility

for use with Milli-Q® EQ 7000
for use with Milli-Q® EQ 7008
for use with Milli-Q® EQ 7016
for use with Milli-Q® IQ 7000

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
IX700XPKT1IX70XXPKT1HIPAKICPK1
packaging

pkg of 1 unit

packaging

pkg of 1 kit

packaging

pkg of 1 kit

packaging

pkg of 1 kit

manufacturer/tradename

IPAK Meta®, IPAK Quanta®

manufacturer/tradename

Milli-Q® IX

manufacturer/tradename

Milli-Q® IX

manufacturer/tradename

IPAK Quanta®

compatibility

for use with Milli-Q® EQ 7000, for use with Milli-Q® EQ 7008, for use with Milli-Q® EQ 7016, for use with Milli-Q® IQ 7000

compatibility

for use with Milli-Q® IX 7003, for use with Milli-Q® IX 7005

compatibility

for use with Milli-Q® IX 7010, for use with Milli-Q® IX 7015

compatibility

for use with Milli-Q® Element

material

carbon (high-grade synthetic activated)

material

-

material

-

material

-

description

GTIN: 4054839638042

description

-

description

-

description

-

General description

The purification kit contains IPAK Meta® and IPAK Quanta® cartridges, which are designed to work as a pair to produce highest-quality ultrapure water.
IPAK Meta® cartridge combines Jetpore® mixed-bed ion-exchange resin and innovative IQnano ion-exchange media to remove trace ions from purified water.
IPAK Quanta® cartridge contains activated carbon and IQnano ion-exchange media to target traces of organic contaminants once they have been oxidized by the system’s photooxidation lamp. The small bead size of IQnano media significantly improves kinetic properties while dramatically reducing media volume. This allows for purification cartridges that are 33% smaller than former cartridges.
For use in Milli-Q® IQ 7000 and Milli-Q® EQ 7000/08/16 water purification systems.

Features and Benefits

  • A full report is available for IPAK Meta® and IPAK Quanta® cartridges. It provides details on the technologies used, their performance during testing by our R&D department, as well as information concerning our quality and manufacturing requirements.
  • e-Sure tag for RFID connection enables full traceability (data management) and automatic consumable status monitoring on the Q-POD® touchscreen interface.
  • The polishing cartridges should be replaced together at the same time.
  • For optimal results, the cartridges should be replaced at least once a year or when the system indicates it.
  • 78% of the parts suppliers for IPAK Quanta® and IPAK Meta® cartridges included in this kit are ISO 14001 environmental management system-certified.

Legal Information

IPAK META is a registered trademark of Merck KGaA, Darmstadt, Germany
IPAK QUANTA is a registered trademark of Merck KGaA, Darmstadt, Germany
IQNANO is a trademark of Merck KGaA, Darmstadt, Germany
JETPORE is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Q-POD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Related Content

Milli-Q® Ultrapure Water Solutions

Always have confidence in your science with Milli-Q® ultrapure water. Discover our expanded system offer to find the lab water solution that fully satisfies your lab’s needs and constraints.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service