Merck
All Photos(1)

27263

Supelco

Work Station, nine-drawer

unfilled cabinet only

material

gray metal container

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Cabinet is painted steel.
Cabinet dimensions are 17" width x 11" depth x 11" height.
Cabinet can be wall mounted using 15 1/4 centers.
Drawers have clear plastic fronts.
Drawer dimensions are 5 1/2 x 11" x 3".
Each drawer has 7 positions for dividers.
There are 18 dividers supplied with the cabinet.
The unit weighs ~10 Lbs (4540 grams).
A convenient way to organize your vials. Available filled with supplies or unfilled. Cat. No. 27231-U includes 3000 clear large-opening 2 mL vials, PTFE/red rubber 11 mm septa, and seals. Cat. No. 27264-U includes 2000 clear screw top 2 mL vials (standard opening), red PTFE/silicone septa, and black phenolic closures (recommended for Varian and Spectra Physics autosamplers).

Packaging

1 ea

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service