Merck
All Photos(1)

SU860198

Supelco

2in1 Kits for Varian® Autosampler

pkg of 100 ea, volume 1.5 mL, black polypropylene cap, red PTFE/white silicone septum

NACRES:
NB.11

material

amber glass
black polypropylene cap
red PTFE/white silicone septum

hardness

45 (Durometer: shore A)

packaging

pkg of 100 ea

O.D.

11.6 mm

diam. × H × I.D.

11.6 mm × 32 mm × 4.6 mm

septum thickness

1.3 mm

volume

1.5 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

Related Categories

Packaging

1 pkg

Legal Information

Varian is a registered trademark of Varian Medical Systems, Inc.

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service