Merck
All Photos(1)

Z755532

Mini BlotBoy 3D platform rocker

AC/DC input 230 V AC, UK plug, CE compliant

Sign Into View Organizational & Contract Pricing

Select a Size

NACRES:
NB.73

description

tilt angle: +/- 8°

feature

CE compliant

manufacturer/tradename

Benchmark Scientific B3D1008-230-UK plug

parameter

12 rpm speed (10 rpm for 230V)
4-65 °C temp. range
4.5 lb load

W × D × H

10.5 in. (27 cm) × 7.5 in. (19 cm) × 8 in. (20 cm)

platform L × W

10.5 in. (27 cm) × 7.5 in. (19 cm)

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z755524Z755567Z755559
BlotBoy™ 3D platform rocker AC/DC input 230 V AC, UK plug, CE compliant

Z755567

BlotBoy 3D platform rocker

BlotBoy™ 3D platform rocker AC/DC input 230 V AC, European 2-pin plug, CE compliant

Z755559

BlotBoy 3D platform rocker

feature

CE compliant

feature

CE compliant

feature

CE compliant

feature

CE compliant

manufacturer/tradename

Benchmark Scientific B3D1008-230-UK plug

manufacturer/tradename

Benchmark Scientific B3D1008-230-EU plug

manufacturer/tradename

Benchmark Scientific B3D1308-230-UK plug

manufacturer/tradename

Benchmark Scientific B3D1308-230-EU plug

parameter

12 rpm speed (10 rpm for 230V)

parameter

12 rpm speed (10 rpm for 230V), 4-65 °C temp. range, 4.5 lb load

parameter

12 rpm speed (10 rpm for 230V), 4-65 °C temp. range, 4.5 lb load

parameter

12 rpm speed (10 rpm for 230V), 4-65 °C temp. range, 4.5 lb load

W × D × H

10.5 in. (27 cm) × 7.5 in. (19 cm) × 8 in. (20 cm)

W × D × H

10.5 in. (27 cm) × 7.5 in. (19 cm) × 8 in. (20 cm)

W × D × H

-

W × D × H

-

platform L × W

10.5 in. (27 cm) × 7.5 in. (19 cm)

platform L × W

10.5 in. (27 cm) × 7.5 in. (19 cm)

platform L × W

12 in. × 12 in.

platform L × W

12 in. × 12 in.

General description

The Mini BlotBoy platform rockers provide the perfect 3-dimensional motion for all blot related applications. The tilt angle and speed have been optimally set for gentle, but thorough mixing in gel trays, boxes and other flat vessels.
Mini BlotBoys are supplied with autoclavable flat mats and are ideal for blot washes and gel staining/destaining. Designed to conserve bench space, the Mini BlotBoy is supplied with a 10.5 x 7.5 inch platform. The Mini BlotBoy can accept stackable platforms, handles loads up to 2kg, and has maintenance free brushless motors; safe for use in cold rooms and incubators.

Legal Information

Mini BlotBoy is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service