Merck
All Photos(1)

PE1490

Supelco

Residue - WS

Proficiency Testing Material

Synonym(s):
SDWA Solids, WS - Residue
NACRES:
NA.24

Nivel de calidad

envase

bottle of 1 × 500 mL

concentración

in water

application(s)

environmental

formato

matrix material

Compare Similar Items

View Full Comparison

1 of 4

This Item
PE1050PE3050QC1050
Supelco

Supelco

PE1490

Residue - WS

Supelco

Supelco

PE1050

Residue - WP

Supelco

Supelco

PE3050

Residue - WP

Supelco

Supelco

QC1050

Residue

application(s)

environmental

application(s)

environmental

application(s)

environmental

application(s)

environmental

format

matrix material

format

matrix material

format

matrix material

format

matrix material

packaging

bottle of 1 × 500 mL

packaging

ampule of 2 × 1.5 g

packaging

bottle of 1 × 500 mL

packaging

-

concentration

in water

concentration

-

concentration

in water

concentration

-

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

300

Descripción general

Residue - WS proficiency testing material is produced in accordance with ISO/IEC 17043:2010. Also referred to as Potable Water or Water Supply sample, this sample is produced according to TNI requirements. However, please note, this sample may include non-TNI analytes as well. The lower criteria from the TNI tables mimic the levels common to drinking water samples. The PT portfolio allows our test components to offer significant performance data to monitor and prove competency to customers, accreditation bodies or both.

Supelco® is a global proficiency testing (PT) provider that manufactures best-in-class environmental and pharmaceutical PT products. Most water PT samples are available as concentrates or ready-to-use volumes giving the end-user flexibility in selecting samples that will fit their exact needs. Our WS program is designed to meet the quality assurance requirements in compliance with the Safe Drinking Water Act (SDWA), thereby ensuring the analytical competence of your laboratory or drinking water facility.

Type of PT scheme: Water Analysis - Water Supply

Matrix: Water Supply/Drinking water

Analyte/s: Values of analytes vary lot to lot.

All information regarding the use of Residue - WS proficiency testing standard can be found in the reporting packet which will be available to download at PT Portal.

Aplicación

Residue - WS proficiency testing material is suitable for testing total solids, total dissolved solids (TDS) and non-filterable residue (TSS) in water supply/drinking water.

Have any questions? Explore our FAQs.
For more information on this product, please contact our PT Service Team.

Características y beneficios

We have a vast portfolio of environmental PT schemes with "fit-for-purpose" samples to help you meet the needs of the laboratory.

Our proficiency testing (PT) program is a benchmark to:

  • provide staff with an insight into their laboratory′s performance, to verify the accuracy and reliability of their testing process
  • provide a comparison of performance with that of other laboratories, nationally and internationally
  • test and educate staff, provide a better understanding of the impact of incorrect results and identify areas where there may be problems
  • provide an independent evaluation of laboratory performance
  • demonstrate to clients, colleagues and accreditation bodies that there is a commitment to quality

Nota de preparación

Description

  • This sample is ready-to-use.
  • Shake well before opening.

Almacenamiento y estabilidad

Please refer to sample label for expiration date, specific storage temperature, and specific storage conditions.

Otras notas

Are you new to Supelco® Proficiency Testing? Be sure to register your account details in the PT Portal before placing your order.
This will provide access to data entry, reporting packets and final reports. Registrations will be approved shortly after your order is placed. For further questions, write to us at ptservice@milliporesigma.com.

When placing your order online, please indicate your study preference under the ′your reference′ column. Available studies can be viewed at the bottom of the page.
Click here to learn more about Quick-Turn Studies (on-demand proficiency tests that are offered depending on lot availability). The Quick-Turn results are released within 48-72 hours whereas scheduled study reports are released within 21 days.

Proficiency testing samples are presented as single blind. No values for the samples are released until the testing period concludes.

Proficiency Testing Schedule (2022-2023)

Drinking Water
WS22-2 March 23 - May 6, 2022
WS22-4 September 21 - November 4, 2022

WS23-2 March 22 – May 5, 2023
WS23-4 September 20 – November 3, 2023


Quick-Turn Study (on demand proficiency test that is offereddepending on lot availability)

Información legal

Supelco is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Total Solids (TS) 200-600 mg/L
    Total Dissolved Solids at 180ºC (TDS) 100-1000 mg/L
    Non-Filterable Residue (TSS) 10-100 mg/L

Código de clase de almacenamiento

12 - Non Combustible Liquids

WGK

nwg

Punto de inflamabilidad F

Not applicable

Punto de inflamabilidad C

Not applicable

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service