PE3364
bottle of 1 × 500 mL
in water
environmental
matrix material
2-8°C
1 of 4
This Item | PE3060 | PE3041 | PE3342 |
---|---|---|---|
application(s) environmental | application(s) environmental | application(s) environmental | application(s) environmental |
format matrix material | format matrix material | format matrix material | format matrix material |
packaging bottle of 1 × 500 mL | packaging bottle of 1 × 500 mL | packaging bottle of 1 × 500 mL | packaging bottle of 1 × 500 mL |
concentration in water | concentration in water | concentration in water | concentration in water |
storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
Quality Level 100 | Quality Level 100 | Quality Level 100 | Quality Level 100 |
12 - Non Combustible Liquids
WGK 1
Not applicable
Not applicable
Enter Lot Number to search for Certificate of Analysis (COA).
Enter Lot Number to search for Certificate of Origin (COO).
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service