All Photos(1)

WHA10311547

Whatman® prepleated qualitative filter paper, Grade 594 1/2

circles, diam. 185 mm, pack of 100

Synonym(s):
10311547, Z749133
NACRES:
NB.24

material

cellulose filters
circles

packaging

pack of 100

parameter

800 sec/100 mL speed (Herzberg)

diam.

185 mm

pore size

4 μm

basis weight

75 g/m2

Other Notes

Field of Use: For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service