Skip to Content
Merck

KAFTS006FF3

Millipore Express® Ace 0.2µm, Opticap® XL 600 Capsule

greener alternative

Fittings 3/4 in. TC/TC, Sterile

Sign In to View Organizational & Contract Pricing.

Select a Size


Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

(Structural components: gamma compatible polypropylene), polyethersulfone membrane (hydrophilic), polyethylene support, polysulfone (core), silicone O-ring

reg. compliance

meets FDA Indirect Food Additive requirements cited in CFR 177-182 (all component materials)

sterility

sterile

sterilization compatibility

autoclavable compatible

product line

Millipore Express®

feature

hydrophilic

Quality Level

sustainability

Greener Alternative Product

parameter

1000 mbar max. differential pressure (15 psi) at 80 °C, 2100 mbar max. differential pressure (30 psi) at 25 °C (Reverse; Intermittent), 5500 mbar max. differential pressure (80 psi) at 25 °C, 6900 mbar max. differential pressure (100 psi) at 25 °C (Forward; Intermittent)

technique(s)

sterile filtration: suitable

D

5.6 cm (2.2 in.)

L

16.5 cm (6.5 in.)

filtration area

0.10 m2 (1.076 ft2)

impurities

<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Millipore Express® Ace

pore size

0.2 μm pore size

bubble point

≥1320 mbar (19.1 psi), nitrogen with 70/30% IPA/water, ≥4140 mbar (60 psi), air with water

cartridge code

Code 7

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule
We are committed to bringing you Greener Alternative Products. This product is a Design for Sustainability (DfS) developed product, which belongs to one of the four categories of greener alternatives. Click here to view its DfS scorecard.

Application

Millipore Express® Ace 0.2 µm filters deliver exceptional sterile filtration performance for a wide range of bioprocessing applications. These filters contain a cutting edge, single-layer, hydrophilic polyethersulfone (PES) sterilizing-grade membrane that delivers unmatched flux and throughput.

This innovative membrane design means more membrane area for standard filter formats, resulting in exceptional filtration capacity with minimal footprint.

Features and Benefits

  • High-capacity single layer membrane reducing the required membrane area
  • Non cytotoxic to cells for upstream applications
  • Easily wets to facilitate integrity testing
  • High yields achieved due to low protein binding surface chemistry
  • Made with non-per- and polyfluoroalkyl substances (PFAS) materials for enhanced sustainability
  • Broad chemical compatibility making it suitable for use with ADCs

Packaging

Double Easy-Open bag

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 107 CFU/cm² using ASTM® F838 methodology.

TOC/Conductivity
Irradiated filter effluent meets the WFI requirements of USP <643> for Total Organic Carbon and USP <645> for Water Conductivity after a water flush of: 3 L.

Other Notes

Directions for Use
  • Organism Retention: Microorganism.
  • Mode of Action: Filtration (size exclusion).
  • Application: BioProcessing.
  • Intended Use: Reduction or removal of microorganism/bioburden.
  • Instructions for Use: Please refer to the Opticap® XL and XLT Capsule User Guide.
  • Storage Statement: Please refer to the Opticap® XL and XLT Capsule User Guide.
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service