Documents

Z645249

IKA® MF 10.1 cutting-grinding head

stainless steel, 1/cs

Synonym(s):
grinders, grinding mill
NACRES:
NB.74

material

stainless steel (milling chamber)

packaging

case of 1
pack of 1

manufacturer/tradename

IKA 2870900

W × H × H

320 mm × 560 mm × 300 mm

suitability

suitable for (crushing fibrous substances such as paper and vegetation, but also for plastics and material with a low volume weight)

Related Categories

General description

IKA® MF 10.1 Cutting-Grinding Head

For crushing fibrous substances such as paper and vegetation, but also for plastics and material with a low volume weight. Before being discharged, the ground material passes through a sieve. This sieve is interchangeable and available in different hole sizes (not incl. with delivery). The ground material can then be collected using an NS 29 standard ground vessel.

  • Process type: inline
  • Circumferential speed max.: 22.5 m/s
  • Feed grain size max.: 15 mm
  • Material milling chamber: stainless steel 1.4308
  • Milling chamber, can be cooled with water: no
  • Mill feed can be cooled in milling chamber with dry ice: yes
  • Mill feed can be cooled in milling chamber with liquid nitrogen: no
  • Dimensions (W x H x D): 320 x 560 x 300 mm
  • Weight: 2.2 kg

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service