Z742359

2MAG atexMIXdrive explosion protected stirrer

NACRES:
NB.72

AC/DC input

48 V

material

stainless steel

feature

positions 1
20 W Stirring Power

manufacturer/tradename

2mag 49001

parameter

≤40 °C temp. limit (in water)
-10-40 °C temp. limit (in air)

W × D × H

180 mm × 180 mm × 38 mm

capacity

1-10,000 mL

plate size × W × L

× 180 mm × 180 mm

weight

3.5 kg

General description

Explosion protected, ultra flat, wear-free magnetic stirrer
with 1 stirring position, for up to 10,000 ml.

1 stirring position, 100% maintenance-free and wear-free by
inductive 2mag-Magnetic-Drive concept for powerful mixing
of solutions, jerk-free stirring even at low speeds.
Fully encapsulated and hermetically sealed stainless steel
housing, IP68, water-, dust- and germproof. Extremely robust
construction and performance, easy to clean and maximum
resistance.

Features and Benefits

Submersible in water- or oil baths, suitable for the use in
CO2-incubators and ovens, temperate range up to +40 C,
certified according to ATEX II 2G Ex mb IIC T4.

Other Notes

Please order control unit separately!

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service