Z742364

2MAG atexMIXcontrol cleanroom for use with atexMIXdrive

NACRES:
NB.72

AC/DC input

100-240 V

material

aluminum

feature

20 W Stirring Power
4 Step Power Setting (25/50/75/100%)

packaging

pack of 1 ea

manufacturer/tradename

2mag 99300

parameter

0-40 °C temp. limit (at 80% humidity)
100-2000 rpm speed

W × D × H

210 mm × 55 mm × 30 mm

weight

3.6 kg

General description

Explosion protected control unit for the connection of
1 stirring drive atexMIXdrive, suitable for protection zone 2
or cleanrooms.

20 watts stirring power, speed range from 100 up to
2,000 rpm, jerk-free stirring even at low speeds,
4-step power setting (25/50/75/100 percent).

Clear digital display for speed- and power settings,
SoftStart for reliable catching/centering and safe
accelerating of the stirring bar.

QuickSet for quick setting of start and maximum speed,
automatic memory function to save the last settings,
explosion protected housing, operation temperature up to
+40 C, certified according to ATEX II 3G Ex nA nL IIC T6.

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service