Merck
All Photos(1)

1.25076

Millipore

Prosep® Ultra Plus

column I.D. × L 8 mm × 100 mm

Synonym(s):
MiniChrom Column ProSep® Ultra Plus, 5 ml

column I.D. × L

8 mm × 100 mm

Quality Level

storage temp.

2-8°C

General description

8 x 100mm

Legal Information

PROSEP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Quality

Enter Lot Number to search for Certificate of Quality (COQ).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service