Merck
All Photos(1)

1.25135

Millipore

Prosep® Ultra Plus

column I.D. × L 5 mm × 10 mm

Synonym(s):
RoboColumn ProSep® Ultra Plus, 0.2 ml

column I.D. × L

5 mm × 10 mm

Quality Level

storage temp.

2-8°C

General description

5 x 10 mm

Legal Information

PROSEP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Quality

Enter Lot Number to search for Certificate of Quality (COQ).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service