Skip to Content
Merck

Skip To

MTCC7010

MTC Bio SureStrain Premium Cell Strainers

teal, porosity 10 μm, sterile

Synonym(s):

MTC Bio SureStrain Premium Cell Strainers, MTC Bio C7010, cell isolation device, cell separation aid, cell sieve, flow cytoetry cell strainer

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
50 ea
Please contact Customer Service for Availability
£106.00

About This Item

UNSPSC Code:
41104932
Material:
mesh Nylon , polypropylene frame, teal

£106.00


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

mesh Nylon , polypropylene frame, teal

sterility

sterile

packaging

pack of 50 ea (individually wrapped blister packs)

manufacturer/tradename

MTC Bio C7010

pore size

10 μm porosity

General description

Cell Strainer, 10µm, teal, PP frame, nylon mesh, sterile, individually wrapped blister packs, w/ 1 reducing adapter, 50/pk
The SureStrain Premium Cell Strainer system is a fast and easy-to-use solution for detaching, isolating, and straining cells from clusters and tissues in preparation for flow cytometry. A polypropylene frame supports a nylon mesh that is available in eight color-coded pore sizes, ranging from 5µm to 100µm, the smaller pore sizes allow for finer control over cell aggregate and clump filtration. The advanced frame/housing design also contributes to superior performance and reduced processing time by eliminating the “air-lock” effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers.

Features and Benefits

  • Advanced design – faster flow through
  • Compatible with 6-well plates
  • Interlocking and stackable
  • Sterile; dividual blister packaging
  • RNase, DNase, pyrogen and cytotoxin free
  • Four 1.5mm feet for straining into flat plates and dishes
  • Designed for use with 50mL tubes
  • Adapter for 15mL tubes included

Legal Information

MTC is a trademark of MTC Bio
SureStrain is a trademark of MTC Bio


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
MTCC7010-50EA04065273747126