Merck

WHA10441000

Whatman® glass vacuum filtration device

GV025 series, GV025/0 vacuum filter holder, glass, capacity 60 mL, 25 mm, glass frit

别名:
Z750735
NACRES:
NB.24

物料

borosilicate glass funnel(s) (funnel)
glass
glass housing
stainless steel clamp(s) (clamp)

无菌性

non-sterile

特点

25 mm, glass frit

包装

pk of 1

manufacturer/tradename

Whatman 10441000
Whatman Article No. 28415540 (US reference)

容量

60 mL

漏斗容量

60 mL

适用性

suitable for (filtration and biological analysis; the 304 stainless steel support screen is suitable for use with proteinaceous solutions)

正在寻找类似产品? Visit 产品对比指南

比较类似商品

查看完整比较结果

Show Differences

1 of 4

此商品
WHA10443000WHA10443100WHA10442300
sterility

non-sterile

sterility

-

sterility

-

sterility

non-sterile

feature

25 mm, glass frit

feature

-

feature

-

feature

-

packaging

pk of 1

packaging

pk of 1

packaging

pk of 1

packaging

pk of 1

manufacturer/tradename

Whatman 10441000, Whatman Article No. 28415540 (US reference)

manufacturer/tradename

Whatman 10443000, Whatman Article No. 28415574 (US reference)

manufacturer/tradename

Whatman 10443100, Whatman Article No. 28415583 (US reference)

manufacturer/tradename

Whatman 10442300, Whatman Article No. 28415571 (US reference)

capacity

60 mL

capacity

-

capacity

-

capacity

-

一般描述

Whatman® Vacuum Type Glass Holders
Produced from borosilicate glass and available with a choice of support screen. Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.

The sintered glass support is recommended for filtration and biological analysis. The 304 stainless steel support screen is suitable for use with proteinaceous solutions.

其他说明

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Does not include flask

法律信息

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

在网站页面上,产品编号会附带包装尺寸/数量一起显示(例如:T1503-25G)。请确保 在“产品编号”字段中仅输入产品编号 (示例 T1503).

示例

T1503
货号
-
25G
包装规格/数量

其它示例:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

请输入1.000309185)

遇到问题?欢迎随时联系我们技术服务 寻求帮助

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich 产品

  • 如果您查询到的批号为 TO09019TO 等,请输入去除前两位字母的批号:09019TO。

  • 如果您查询到的批号含有填充代码(例如05427ES-021),请输入去除填充代码-021的批号:05427ES。

  • 如果您查询到的批号含有填充代码(例如 STBB0728K9),请输入去除填充代码K9的批号:STBB0728。

未找到您寻找的产品?

部分情况下,可能未在线提供COA。如果搜索不到COA,可在线索取。

索取COA

其他客户在看

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系技术服务部门