Merck

WHA110602

Whatman® Nuclepore Track-Etched Membranes

diam. 25 mm, pore size 0.03 μm, polycarbonate

登录查看公司和协议定价

别名:
Z699829
NACRES:
NB.24

物料

polycarbonate

无菌性

non-sterile

包装

pkg of 100 ea

manufacturer/tradename

Whatman 110602
Whatman Article No. 28417580 (US reference)

直径

25 mm

孔径

0.03 μm

正在寻找类似产品? Visit 产品对比指南

相关类别

比较类似商品

查看完整比较结果

显示差异

1 of 4

此商品
WHA110601WHA111703WHA110401
material

polycarbonate

material

polycarbonate

material

polycarbonate

material

polycarbonate

diam.

25 mm

diam.

25 mm

diam.

90 mm

diam.

-

manufacturer/tradename

Whatman 110602, Whatman Article No. 28417580 (US reference)

manufacturer/tradename

Whatman 110601, Whatman Article No. 28417579 (US reference)

manufacturer/tradename

Whatman 111703, Whatman Article No. 28417696 (US reference)

manufacturer/tradename

Whatman 110401, Whatman Article No. 28417565 (US reference)

packaging

pkg of 100 ea

packaging

pkg of 100 ea

packaging

pkg of 25 ea

packaging

pkg of 100 ea

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

一般描述

General description
Nuclepore track-etched polycarbonate membranes are manufactured from high-quality polycarbonate film and have sharply defined pore sizes, high flow rates, and excellent chemical and thermal resistance. The membranes have a smooth flat surface and exhibit very low levels of extractables.

Features and Benefits
  • Low protein binding and low extractables ensuring no sample contamination
  • High chemical resistance and good thermal stability for a wide range of samples
  • Low, consistent ash and tare weights
  • Smooth flat surface for good visibility of particles

Applications
  • Epifluorescence microscopy
  • Environmental analysis
  • Cell biology
  • EPA testing
  • Fuel testing
  • Bioassays
  • Parasitology
  • Air analysis
  • Water microbiology

法律信息

Nuclepore is a trademark of Cytiva
Whatman is a registered trademark of Cytiva

分析证书(COA)

输入产品批号来搜索 分析证书(COA) 。批号可以在产品标签上"批“ (Lot或Batch)字后找到。

已有该产品?

为方便起见,与您过往购买产品相关的文件已保存在文档库中。

访问文档库

难以找到您所需的产品或批次号码?

在网站页面上,产品编号会附带包装尺寸/数量一起显示(例如:T1503-25G)。请确保 在“产品编号”字段中仅输入产品编号 (示例: T1503).

示例

T1503
货号
-
25G
包装规格/数量

其它示例:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

输入内容 1.000309185)

遇到问题?欢迎随时联系我们技术服务 寻求帮助

批号可以在产品标签上"批“ (Lot或Batch)字后面找到。

Aldrich 产品

  • 如果您查询到的批号为 TO09019TO 等,请输入去除前两位字母的批号:09019TO。

  • 如果您查询到的批号含有填充代码(例如05427ES-021),请输入去除填充代码-021的批号:05427ES。

  • 如果您查询到的批号含有填充代码(例如 STBB0728K9),请输入去除填充代码K9的批号:STBB0728。

未找到您寻找的产品?

部分情况下,可能未在线提供COA。如果搜索不到COA,可在线索取。

索取COA

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系技术服务部门