Merck

WHA800308

Whatman® Nuclepore Track-Etched Membranes

diam. 19 mm, pore size 0.05 μm, polycarbonate

登录查看公司和协议定价

别名:
Z747122
NACRES:
NB.24

物料

polycarbonate

无菌性

non-sterile

包装

pkg of 100 ea

制造商/商品名称

Whatman 800308
Whatman Article No. 28421045 (US reference)

直径

19 mm

孔径

0.05 μm

正在寻找类似产品? Visit 产品对比指南

相关类别

比较类似商品

查看完整比较结果

显示差异

1 of 4

此商品
WHA800307WHA111703WHA110401
material

polycarbonate

material

polycarbonate

material

polycarbonate

material

polycarbonate

diam.

19 mm

diam.

19 mm

diam.

90 mm

diam.

-

pore size

0.05 μm

pore size

0.03 μm

pore size

0.05 μm

pore size

0.015 μm

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

packaging

pkg of 100 ea

packaging

pkg of 100 ea

packaging

pkg of 25 ea

packaging

pkg of 100 ea

一般描述

General description
Nuclepore track-etched polycarbonate membranes are manufactured from high-quality polycarbonate film and have sharply defined pore sizes, high flow rates, and excellent chemical and thermal resistance. The membranes have a smooth flat surface and exhibit very low levels of extractables.

Features and Benefits
  • Low protein binding and low extractables ensuring no sample contamination
  • High chemical resistance and good thermal stability for a wide range of samples
  • Low, consistent ash and tare weights
  • Smooth flat surface for good visibility of particles

Applications
  • Epifluorescence microscopy
  • Environmental analysis
  • Cell biology
  • EPA testing
  • Fuel testing
  • Bioassays
  • Parasitology
  • Air analysis
  • Water microbiology

其他说明

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

法律信息

Nuclepore is a trademark of Cytiva
Whatman is a registered trademark of Cytiva

分析证书(COA)

输入产品批号来搜索 分析证书(COA) 。批号可以在产品标签上"批“ (Lot或Batch)字后找到。

已有该产品?

为方便起见,与您过往购买产品相关的文件已保存在文档库中。

访问文档库

难以找到您所需的产品或批次号码?

在网站页面上,产品编号会附带包装尺寸/数量一起显示(例如:T1503-25G)。请确保 在“产品编号”字段中仅输入产品编号 (示例: T1503).

示例

T1503
货号
-
25G
包装规格/数量

其它示例:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

输入内容 1.000309185)

遇到问题?欢迎随时联系我们技术服务 寻求帮助

批号可以在产品标签上"批“ (Lot或Batch)字后面找到。

Aldrich 产品

  • 如果您查询到的批号为 TO09019TO 等,请输入去除前两位字母的批号:09019TO。

  • 如果您查询到的批号含有填充代码(例如05427ES-021),请输入去除填充代码-021的批号:05427ES。

  • 如果您查询到的批号含有填充代码(例如 STBB0728K9),请输入去除填充代码K9的批号:STBB0728。

未找到您寻找的产品?

部分情况下,可能未在线提供COA。如果搜索不到COA,可在线索取。

索取COA

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系技术服务部门