Z672319

Microflex® Supreno Plus powder-free nitrile gloves

size S

NACRES:
NB.35
价格与库存信息目前不能提供

material

blue nitrile

size

S

sterility

non-sterile
non-sterile

feature

CE compliant
disposable
powder-free

packaging

pack of 50 ea (boxes of 50)

mfr. no.

Microflex 93-853S
MICROFLEX, 93-853 S

availability

not available in USA and Canada

正在寻找类似产品? Visit 产品对比指南

General description

Supreno Plus offers trusted durability in an odorless synthetic glove for high-risk areas. This nitrile glove is completely powder-free, and textured for reliable grip. The Supreno Plus glove′s exceptional film consistency and durability exceeds accepted standards for synthetic glove quality.

  • Longer and thicker for greater protection over the wrist and arm
  • Synthetic nitrile powder-free examination gloves
  • Fully textured surface for a better grip
  • Produced using a totally powder-free manufacturing process
  • Proprietary manufacturing process for greater film consistency

Thickness:
  • Cuff: 0.12 mm (4.7 mil)
  • Palm: 0.15 mm (5.9 mil)
  • Finger: 0.20 mm (7.9 mil)
  • Length: 295 mm (11.6")

Other Notes

Microflex Supreno Plus is in the process of re-branding. The new product name will become Microflex 93-853. Changes effect name and packaging only. No change in material specifications

Legal Information

Microflex is a registered trademark of CIT Healthcare LLC
Supreno is a trademark of Microflex Medical Corp.
分析证书
原产地证书 (CofO)

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系技术服务部门

社交媒体

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

Merck

科研、开发、生产。

作为生命科学行业的全球领先供应商,我们致力于为科研、生物技术开发和生产,以及制药药物疗法开发和生产提供各类解决方案和服务。

© 2021年版权归德国达姆施塔特默克集团(Merck KGaA)及/或其附属公司所有。版权所有。

未经许可,严禁复制本网站上的任何资料。