Merck
All Photos(1)

Z740599

Sigma-Aldrich

Aldrich® Essentials beaker, Berzelius

tall form, capacity 150 mL, volume 20-140 mL

NACRES:
NB.43

物料

borosilicate glass

特点

subdivision 20 mL

包装

pkg of 48 ea

manufacturer/tradename

Sigma-Aldrich

volume measuring range

20-140 mL

容量

150 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

一般描述

Borosilicate glass, Berzelius, tall form beaker with reference graduations and pour spout. Standard uniform walls and flat bottom for even heat distribution.

其他说明

Browse all glass beakers

法律信息

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service