Merck
All Photos(1)

Z740851

Sigma-Aldrich

Aldrich® Essentials graduated cylinder, class A, meets ASTM E 1272

capacity 500 mL, subdivision, 5.0 mL, tol. 2.5 mL, Graduated "To Contain", plastic bumper, hex base

NACRES:
NB.43

特点

subdivision 5.0 mL

包装

pkg of 4 ea

tol. measuring range

2.5 mL

容量

500 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

一般描述

Clear borosilicate glass graduated cylinders with safety hexagonal base. Pour spout is offset of base point so that if cylinder tips the spout won′t be damaged. Hex base prevents the cylinder from rolling off a bench. Meets ASTM E 1272 Class A tolerances and specifications. Complete with plastic bumper. Graduated “To Contain”.

法律信息

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service