Z741828

Extech Dual Laser InfraRed Thermometer with Color Alert

NACRES:
NB.79
价格与库存信息目前不能提供

description

Laser Convergence Distance: 12" (30.5cm)

feature

CE compliant
accuracy (±(1% of rdg + 1°C))
battery included (9V with case)
resolution 0.1 °F/C
(WEEE Compliant)

packaging

pkg of 1 ea

mfr. no.

Extech Instruments, 42509

temperature measuring range

-4-950 °F (-20 to 510 °C)

size

5.7 in. × 4 in. × 1.7 in., 146x104x43 mm

weight

5.7 oz163 g

General description

Extech′s 42509 is one of the fastest and most accurate IR Thermometers with dual lasers identifying the distance and location where accuracy is highest. Fast response is ideal for
quick checks of multiple spots in a process or for catching spikes in temperature. Easy programmable High/Low Alarm with fast two color display and audible alarm.
分析证书
原产地证书 (CofO)

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系技术服务部门

社交媒体

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

Merck

科研、开发、生产。

作为生命科学行业的全球领先供应商,我们致力于为科研、生物技术开发和生产,以及制药药物疗法开发和生产提供各类解决方案和服务。

© 2021年版权归德国达姆施塔特默克集团(Merck KGaA)及/或其附属公司所有。版权所有。

未经许可,严禁复制本网站上的任何资料。