Z742138

Ohaus® Pioneer® Plus analytical balance

Model PA114C, AC/DC input 230 V AC, universal plug set

NACRES:
NB.71
价格与库存信息目前不能提供

material

stainless steel platform

feature

CE compliant
CSA approved
internal calibration
Has Draft Shield

mfr. no.

Ohaus, 80251557

measuring range

resolution: 0.1 mg

weighing capacity measuring range

110 g

overall W × H × D

19.6 cm × 28.7 cm × 32 cm

platform diam.

90 mm

正在寻找类似产品? Visit 产品对比指南

General description

The Pioneer series analytical and precision balances are designed for basic routine weighing in a variety of laboratory, industrial and education applications.

  • Level indicator
  • All glass draught shield with 3 sliding doors
  • Solid diecast metal base, stainless steel pan
  • RS232 for sending balance ID and weight

To address the ease of cleaning requirement often expressed by routine users, Pioneer′s draftshield has been designed with easy to remove doors and panels. Periodic cleaning made easy helps avoid sample contamination and extends product life. In addition, a standard in-use cover provides added protection against accidental spillage and helps minimize the chance of damage to the display and keypad.

To help adapt the balance to real life working conditions, Pioneer is designed with selectable environmental settings. When working in harsh environments, the balance can be adjusted to compensate for vibrations and other disturbances. Conversely, the balance can be adjusted for working in slow filling applications where sensitivity is a must.

Other Notes

Test Weight: 100g, or ASTM Class 1

Legal Information

Ohaus is a registered trademark of Ohaus Corp.
Pioneer is a registered trademark of Ohaus Corp.
分析证书
原产地证书 (CofO)

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系技术服务部门

社交媒体

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

Merck

科研、开发、生产。

作为生命科学行业的全球领先供应商,我们致力于为科研、生物技术开发和生产,以及制药药物疗法开发和生产提供各类解决方案和服务。

© 2021年版权归德国达姆施塔特默克集团(Merck KGaA)及/或其附属公司所有。版权所有。

未经许可,严禁复制本网站上的任何资料。