CGW1F1E03

Millipore

Polysep II Cartridge Filter

nominal pore size 1.0 μm, nominal pore size 0.2 μm, nominal pore size 0.1 μm, cartridge nominal length 25 cm (10 in.), filter diam. 7.1 cm (2.8 in.)

价格与库存信息目前不能提供

material

borosilicate glass fiber (BGF) prefilter
polypropylene prefilter
polypropylene seal
polypropylene support

Quality Level

reg. compliance

meets FDA 21 CFR 177-182 (all component materials)

mfr. no.

Polysep

parameter

3.5 bar max. differential pressure (50 psid) at 25 °C
3.5 bar max. inlet pressure (50 psi) at 25 °C

cartridge nominal length

25 cm (10 in.)

filter diam.

7.1 cm (2.8 in.)

filter filtration area

0.42 m2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, aqueous extraction )
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction )

matrix

Polysep II

pore size

0.1 μm nominal pore size
0.1 μm pore size
0.2 μm nominal pore size
0.2 μm pore size
1.0 μm nominal pore size
1.0 μm pore size

cartridge code

Code F

正在寻找类似产品? Visit 产品对比指南

General description

Device Configuration: Cartridge

Features and Benefits

Triple Layer

Packaging

Double Easy-Open bag

Preparation Note

Non-Fiber Releasing: This product was manufactured with a media combination which meets the criteria for a "non-fiber releasing" filter as defined in 21CFR210.3(b)(6).
Sterilization Method: 10 autoclave cycles or SIP for 30 min at 121 °C

Analysis Note

Gravimetric Extractables: the extractables level was equal to or less than 140 mg per 10-inch cartridge after 24 hours in water at controlled room temperature.

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥ 5 L

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer first page of Visual Inspection Guide and introduction section of Mixed cellulose esters Tech Brief
  • Storage Statement: Please refer Mixed cellulose esters Tech Brief
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

Polysep is a trademark of Merck KGaA, Darmstadt, Germany

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系技术服务部门

社交媒体

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

Merck

科研、开发、生产。

作为生命科学行业的全球领先供应商,我们致力于为科研、生物技术开发和生产,以及制药药物疗法开发和生产提供各类解决方案和服务。

© 2021年版权归德国达姆施塔特默克集团(Merck KGaA)及/或其附属公司所有。版权所有。

未经许可,严禁复制本网站上的任何资料。