CVBB51PK1

Millipore

Vitipore® II Cartridge Filter

cartridge nominal length 10 in. (25 cm), filter diam. 6.9 cm (2.7 in.), Code 5 ((2-222) O-rings and spear)

价格与库存信息目前不能提供

material

polypropylene device
polypropylene support
silicone seal

Quality Level

reg. compliance

meets EU 1935/2004/EC (alll component materials)
meets FDA 21 CFR 177-182 (all component materials)

feature

hydrophilic

mfr. no.

OPTICAP®

parameter

≤17.1 mL/min air diffusion at 1.5 bar (22 psig) (in water)
0.35 bar max. differential pressure (5 psid) at 109 °C (Forward)
0.35 bar max. inlet pressure (5 psi) at 109 °C (Forward)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward)
3.5 bar max. differential pressure (50 psid) at 25 °C (Reverse; intermittent)
3.5 bar max. inlet pressure (50 psi) at 25 °C (Reverse; intermittent)
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)
5.5 bar max. inlet pressure (80 psi) at 25 °C (Forward)

cartridge nominal length

10 in. (25 cm)

device size

10 in.

filter diam.

6.9 cm (2.7 in.)

filter filtration area

0.78 m2

matrix

Vitipore® II

pore size

0.45 μm pore size

bubble point

≥1930 mbar (28 psig), air with water

cartridge code

Code 5 ((2-222) O-rings and spear)

正在寻找类似产品? Visit 产品对比指南

General description

Cartridge Type: Liquid
Device Configuration: Cartridge

Application

Food and Beverage; Beer; Bottled Water; Wine

Preparation Note

Sterilization Method:
100 SIP cycles of 30 min at 109 °C; hot water sanitized 50 times for 30 min at 80 °C maximum
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Gravimetric Extractables: &#x2264 23 mg per 10-inch cartridge after 24 hours in water at controlled room temperature.

Other Notes

Directions for Use:
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany
VITIPORE is a registered trademark of Merck KGaA, Darmstadt, Germany

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系技术服务部门

社交媒体

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

Merck

科研、开发、生产。

作为生命科学行业的全球领先供应商,我们致力于为科研、生物技术开发和生产,以及制药药物疗法开发和生产提供各类解决方案和服务。

© 2021年版权归德国达姆施塔特默克集团(Merck KGaA)及/或其附属公司所有。版权所有。

未经许可,严禁复制本网站上的任何资料。