Merck
All Photos(1)

CVDR01PP3

Millipore

Durapore® Cartridge Filter

cartridge nominal length 10 in. (25 cm), Code 0

reg. compliance

meets EU 1935/2004/EC (all component materials; regarding materials and articles intended to contact food)
meets FDA 21 CFR 177-182 (all component materials)

质量水平

400

特点

hydrophilic

manufacturer/tradename

Durapore®

cartridge nominal length

10 in. (25 cm)

device size

10 in.

杂质

<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤20 mg/cartridge

基质

Durapore®

孔径

0.65 μm pore size

code

Code 0

Looking for similar products? Visit Product Comparison Guide

一般描述

Device configuration: Cartridge
Cartridge type: Liquid

制备说明

This product was manufactured with a Durapore®  membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

分析说明

Gravimetric Extractables: The extractables level was ≤ 20 mg per 10-inch cartridge after 24 hours in water at controlled room temperature. 

其他说明

Directions for Use:
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer to Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

法律信息

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Quality

Enter Lot Number to search for Certificate of Quality (COQ).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service