CWL3N4S03

Millipore

Milligard® Low Protein Binding Cartridge Filter

cartridge nominal length 4 in. (10 cm), filter diam. 2.8 in. (7.1 cm), Code N ((2-226) O-rings w/locking-tabs)

质量水平

400

物料

polyester support
polypropylene device
silicone seal

manufacturer/tradename

Milligard®

参数

3.5 bar max. differential pressure (50 psid) at 25 °C
3.5 bar max. inlet pressure (50 psi) at 25 °C

cartridge nominal length

4 in. (10 cm)

过滤器直径

2.8 in. (7.1 cm)

filter filtration area

0.32 m2

过滤器尺寸

4 in.

杂质

≤0.5 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

基质

Milligard® LPB

孔径

0.2 μm nominal pore size
0.2 μm pore size

cartridge code

Code N ((2-226) O-rings w/locking-tabs)

正在寻找类似产品? Visit 产品对比指南

一般描述

Cartridge Type: Liquid
Filter Grade: Low Protein Binding MILLIGARD® Media
Device Configuration: Cartridge

特点和优势

Format: Single Layer

包装

Double Easy-Open bag

制备说明

Sterilization Method: 10 autoclave cycles or SIP at 121 °C for 30 min

This product was manufactured with a media combination which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

分析说明

Gravimetric Extractables: The extractables level was ≤40 mg per 4-inch cartridge after a 2 L flush and 24 hours in water at controlled room temperature.

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥12 L  

其他说明

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use:
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation and wetting sections of OPTISCALE® -25 user guide and introduction section of Mixed cellulose esters Tech Brief
  • Storage Statement: Please refer Mixed cellulose esters Tech Brief
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

法律信息

MILLIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTISCALE is a registered trademark of Merck KGaA, Darmstadt, Germany

分析证书

原产地证书 (CofO)

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系技术服务部门

社交媒体

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

Merck

科研、开发、生产。

作为生命科学行业的全球领先供应商,我们致力于为科研、生物技术开发和生产,以及制药药物疗法开发和生产提供各类解决方案和服务。

© 2021年版权归德国达姆施塔特默克集团(Merck KGaA)及/或其附属公司所有。版权所有。

未经许可,严禁复制本网站上的任何资料。